Limrock 63 in. Sliding Tub Door in Matte Black

Part #SH449275  |  Item #8134160  |  Manufacturer Part #449275

$849.00 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5/16" tempered safety glass panels with beveled edges.
  • Height of this sliding shower door is 63".
  • Frame may be cut to adjust length up to 5" (55" to 60").
  • A premium hydrophobic glass treatment is bonded to the shower side of the glass that makes it exceptionally easy to clean (generally just with squeegee). Other Features: hinders mold growth, resists staining and discoloration from hard water deposits.
  • All hardware finishes are plated finishes. All finishes complement our complete line of bathroom hardware and accessories.
  • Both doors mounted to brass bearing nylon rollers through-the-glass for incredibly smooth sliding operation. Door opening side can be reversed.
  • Anti-derail clip added to frame rail for increased security and protection from door falling off.
  • Through-the-glass mounted door handle.
  • Wall jamb provides up to a 3/4" in variance for walls that are not square.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z91.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Limrock

Color Finish: Matte Black

Color Finish Category: Blacks

Frame Type: Framed

GSA Approved: No

Glass Thickness: 5/16 in

Glass Type: Tempered

Height: 63 in

IAPMO Listed: No

Length: 60 in

Material: Glass

NSF Certified: No

UL Listed: No