This product requires certification to purchase.

24 x 36 in. Surface Mount Medicine Cabinet

You last purchased this on
 
Signature Hardware

Linacre 24 x 36 in. Surface Mount Medicine Cabinet

  • Fast #
  • Part #SH412605
  • Item #7747216
  • Manufacturer Part #412605
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Linacre 24 x 36 in. Surface Mount Medicine Cabinet

  • Fast #
  • Part #SH412605
  • Item #7747216
  • Manufacturer Part #412605
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be mounted for left or right door opening.
  • Rust-free aluminum construction.
  • Can also be recessed mounted.
  • 24" Recess mount requires rough opening of: 14-3/8" L x 3" W (front to back) x 25-3/8" H.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Linacre
Depth:
4-1/4 in
Glass Type:
Beveled
Height:
36 in
Installation Type:
Surface Mount
Material:
Aluminum
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
Size:
24 in x 36 in x 4-1/4 in
Width:
24 in