This product requires certification to purchase.

2 in. Brass Floor Mounted Door Stop in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lion 2 in. Brass Floor Mounted Door Stop in Brushed Nickel

  • Fast #
  • Part #SH282655
  • Item #7715625
  • Manufacturer Part #282655
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lion 2 in. Brass Floor Mounted Door Stop in Brushed Nickel

  • Fast #
  • Part #SH282655
  • Item #7715625
  • Manufacturer Part #282655
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor mount.
  • 2" H.
  • Base measures 1-1/4" diameter.
  • Includes fastening hardware.
  • Two piece doorstop design unscrews to reveal mounting screw.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lion
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Door Stop Type:
Floor Door Stop
Height:
2 in
Material:
Brass
Size:
2 in