36 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included

You last purchased this on
 
Signature Hardware

Lowden 36 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lowden 36 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included

  • Fast #
  • Part #SHK448158
  • Item #8489368
  • Manufacturer Part #SH448158
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double spiral constructed hose
  • Slide bar outside diameter is 7/8"
  • Metal shower hose is stretchable from 60" to 72"
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Lowden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/8 in
Faucet Connection Size:
1/2 in
Height:
35-5/8 in
Hose Included:
No
Hose Length:
60 in
Length:
3 in
Pause Control:
No
Pressure - Maximum:
80 psi
Slide Bar Height:
35-63/100 in
Type:
SHK448158
Width:
3-3/8 in