Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

You last purchased this on
 
Signature Hardware

Luna Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Luna Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH443187
  • Item #7941618
  • Manufacturer Part #443187
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Featuring clean lines and sleek details, this high-rise fixture positions itself beautifully above a vessel sink
  • Solid brass construction and a corrosion-resistant finish promises the Luna has the durability to match its premium appeal
  • The Luna single-hole faucet is a stylish addition to your modern bathroom
  • Drain is compatible with sinks that have an overflow hole
  • A matching pop-up drain is included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Luna
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Drain Opening:
1-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-3/4 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Spout Height:
8-1/8 in
Spout Reach:
6-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
Width:
8-1/4 in