4-7/8 in. Brass Door Knocker in Bright Verde
Mallard 4-7/8 in. Brass Door Knocker in Bright Verde
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mallard
- Color Finish Category:
- Greens
- Color Finish Name:
- Bright Verde
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 2-3/4 in
- Installation Type:
- Door Mount
- Material:
- Brass
- Size:
- 4-7/8 in x 2-3/4 in
- Width:
- 4-7/8 in