5 in. Bronze Cabinet Pull in Distressed Nickel
Marburg 5 in. Bronze Cabinet Pull in Distressed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" Center overall measurement: 5-3/4" W x 3/4" H x 1-5/8" D.
Documents
Specifications
- Collection:
- Marburg
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Distressed Nickel
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 3/4 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Depth:
- 1-5/8 in
- Overall Height:
- 3/4 in
- Overall Length:
- 5-3/4 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-5/8 in
- Size:
- 5 in x 3/4 in x 1-5/8 in
- Style:
- Classic
- WaterSense Labeled:
- No