7-5/8 in. Bronze Cabinet Pull in Distressed Bronze

You last purchased this on
 
Signature Hardware

Marburg 7-5/8 in. Bronze Cabinet Pull in Distressed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Marburg 7-5/8 in. Bronze Cabinet Pull in Distressed Bronze

  • Fast #
  • Part #SH444283
  • Item #7954504
  • Manufacturer Part #444283
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7-5/8" Center overall measurement: 8-1/2" W x 7/8" H x 1-5/8" D.
  • Requires Certification

Documents


Specifications

Collection:
Marburg
Color Finish Category:
Bronze Tones
Color Finish Name:
Distressed Bronze
Depth:
1-5/8 in
Hardware Type:
Pull
Height:
7/8 in
Length:
7-5/8 in
MA Approved -:
No
Material:
Bronze
Overall Depth:
1-5/8 in
Overall Height:
7/8 in
Overall Length:
8-1/2 in
Product Type:
Cabinet Pull
Projection:
1-5/8 in
Size:
7-5/8 in x 7/8 in x 1-5/8 in
Style:
Classic
WaterSense Labeled:
No