Marconi 6-5/8 in. Bronze Privacy Door Set Knob 2-3/4 in. Backset in Antique Pewter

Part #SH444864  |  Item #7941818  |  Manufacturer Part #444864

$239.00 EACH

Color/Finish: Antique Pewter

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of bronze.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: Residential

Base Plate Width: 2-1/2 in

Collection: Marconi

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 3 in

Handle Material: Bronze

Handle Type: Knob

Height: 6-5/8 in

MA Approved: No

Product Type: Door Set Knob

Size: 3 in x 6-5/8 in x 2-1/2 in

WaterSense Labeled: No

Weight: 3

Width: 2-1/2 in