Bronze Oval Entrance Door Set with Lever Handle in Antique Pewter

Signature Hardware

Marconi Bronze Oval Entrance Door Set with Lever Handle in Antique Pewter

Brand image
Signature Hardware

Marconi Bronze Oval Entrance Door Set with Lever Handle in Antique Pewter

  • Part #SH441553
  • Item #7848485
  • Manufacturer Part #441553
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • 3-1/4" exterior extension from door.
  • Left or right handing options.
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Fits doors with standard 2-1/8" diameter borings.
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Base Plate Width:
3 in
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Fire Rated:
No
Handle Length (in):
4-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
20-1/4 in
Lock Type:
Entrance Door Set, Single Point
MA Approved -:
No
Material:
Bronze
Overall Height:
20-1/4 in
Shape:
Oval
Size:
2-3/8 in
Smart Home Enabled:
No
Style Name:
Marconi
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';