Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze
Marconi Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Marconi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-5/8 in
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 5-1/4 in x 6-5/8 in x 2-5/8 in
- Smart Home Enabled:
- No
- Style:
- Traditional
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 5-1/4 in