42 in. Grab Bar in Brushed Nickel
Marseille 42 in. Grab Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 300 lb. weight limit
- It is recommended to mount the grab bar to wood blocking installed between wall studs
- 42" with base plate: 43-3/4"
- 1-5/8" wall clearance
- Comes with optional anchors to be used when mounting to drywall
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 2-7/8 in
- Base Plate Width:
- 2-7/8 in
- Collection:
- Marseille
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 42 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 3-1/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Weight Capacity:
- 300 lb