Bronze Oval Passage Knob Set in Dark Bronze
Marwick Bronze Oval Passage Knob Set in Dark Bronze
Product Details
- Dark Bronze finish.
- Made of sandcast bronze.
- Living Bronze is a distressed living finish over solid bronze. Natural variations should be expected. Because it is a living finish, this finish will change over time.
- Knob measures 2-1/4" diameter.
- Plates measure 2-1/2" L x 5" H.
- 3" extension from wall.
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard 2-1/8" diameter borings
- Choose from 2-3/8" or 2-3/4" latch backset.
- Includes a 3-1/8" spindle for use on 1-3/8" - 2-1/4" thick doors.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Marwick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3 in
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock
- Handle Type:
- Passage
- Height:
- 5 in
- Length:
- 2-1/2 in
- Material:
- Bronze
- Shape:
- Oval
- Size:
- 2-3/4 in
- UL Listed:
- No