Signature Hardware
Maysville 36 in. Floor Mount Vanity in Whitewash
Part #SH467654 | Item #9352077 | Manufacturer Part #467654
How to get it:
Product Details
- Granite is A-grade.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Maysville
Color Finish: Whitewash Pine
Color Finish Category: Whites
Depth: 22 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: No
Height: 39 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 2
Number of Holes: No Hole
Origin: Global
Overall Sink Size: 18-1/8 inx12-3/4 in
Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in
Size: 36 in
Vanity Top Shape: Rectangle
Width: 36 in