Maysville 60 in. Floor Mount Vanity in Grey Wash

Part #SH470467  |  Item #9390465  |  Manufacturer Part #470467

$2,679.00 EACH

Color/Finish: Grey Wash

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected it will come with a backsplash.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Maysville

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Granite, Wood

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Drawers: 4

Number of Holes: 1 Hole

Origin: Global

Product Type: Vanity

Size: 60 in

Vanity Top Shape: Rectangle

Width: 60 in