60 in. Floor Mount Vanity in White Wash

Signature Hardware

Maysville 60 in. Floor Mount Vanity in White Wash

Brand image
Signature Hardware

Maysville 60 in. Floor Mount Vanity in White Wash

  • Part #SH470479
  • Item #9390490
  • Manufacturer Part #470479
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Whitewash Pine Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected it will come with a backsplash.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
  • 2" diameter cutout for vessel sink.
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Whitewash Pine
Depth:
22
GSA Approved:
No
Hardware Included:
Yes
Height:
34
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Granite
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Product Type:
Vanity
Size:
60 in
Style Name:
Maysville
Vanity Top Shape:
Rectangle
Width:
60

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';