10-1/8 in. Iron Shelf Bracket in Black Powder Coat
Mediterranean 10-1/8 in. Iron Shelf Bracket in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Weight capacity per pair is 80 pounds.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 80 lbs
- Collection:
- Mediterranean
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 9-1/8 in
- Length:
- 10-1/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-3/4 in x 9-1/8 in
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in