2 - 3 in. Push On Plastic in Brushed Nickel
Menlo 2 - 3 in. Push On Plastic in Brushed Nickel
Frequently Purchased Together
Product Details
- Width: 4-1/2 in.
- Length: 4-1/2 in.
- Solid brass basket and a PVC drain
- Drain diameter: 2-11/16 in.
- Warning - California prop 65: this product may contain chemicals known to the state of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
- Drain Connection: 2 in. or 3 in.
- Height: 1-1/4 in. min to 2-3/8 in. max
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Menlo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-7/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Diameter:
- 2-11/16 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- Outlet Type:
- Push On
- Product Type:
- Shower Drain
- Trap Primer Connection:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in