1-1/2 in. Porcelain Cabinet Knob in Teal

You last purchased this on
 
Signature Hardware

Menotti 1-1/2 in. Porcelain Cabinet Knob in Teal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Menotti 1-1/2 in. Porcelain Cabinet Knob in Teal

  • Fast #
  • Part #SH443818
  • Item #7873311
  • Manufacturer Part #443818
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Teal Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Covered under Signature Hardware's 10 year limited warranty
  • Mounting hardware is included for easy installation
  • Superior construction ensures a durable and lasting product
  • Requires Certification

Documents


Specifications

Collection:
Menotti
Color Finish Category:
Blues
Color Finish Name:
Teal
Depth:
1-1/4 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Knob
Height:
1-3/4 in
Length:
1-3/4 in
MA Approved -:
No
Material:
Ceramic
Material Type:
Porcelain
Product Type:
Cabinet Knob
Projection:
1-1/4 in
Shape:
Specialty
Size:
1-1/2 in x 1-3/4 in x 1-1/4 in
Style:
Transitional
WaterSense Labeled:
No
Width:
1-1/2 in