Semi-recessed Mount Basin in White
Milforde Semi-recessed Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13" diameter cut-out required for installation (±1/2").
- Sink is 3-1/2" H above counter (±1/2"). Sink is finished on all sides.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Length:
- 14-1/2 in
- Basin Width:
- 14-1/2 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Milforde
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Faucet Material:
- Plastic
- Height:
- 6 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Round
- Sink Bowl Size:
- 14-1/2 in x 14-1/2 in x 2-3/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Semi-recessed Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/8 in x 17-1/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No