30-1/8 in. Floor Mount Vanity in White with Cinnamon

You last purchased this on
 
Signature Hardware

Millie 30-1/8 in. Floor Mount Vanity in White with Cinnamon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Millie 30-1/8 in. Floor Mount Vanity in White with Cinnamon

  • Fast #
  • Part #SH468423
  • Item #9350166
  • Manufacturer Part #468423
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Cinnamon Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • Polished Carrara Marble is sourced from Italy.
  • Each marble top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Millie
Color Finish Category:
Whites
Color Finish Name:
White/Cinnamon
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Teak
NSF Certified:
No
Number of Doors:
2
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
30-1/8 in