72 in. Floor Mount Vanity in White with Cinnamon

You last purchased this on
 
Signature Hardware

Millie 72 in. Floor Mount Vanity in White with Cinnamon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Millie 72 in. Floor Mount Vanity in White with Cinnamon

  • Fast #
  • Part #SH473109
  • Item #9390250
  • Manufacturer Part #473109
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Cinnamon Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" diameter cutout for vessel sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Millie
Color Finish Category:
Browns
Color Finish Name:
White/Cinnamon
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
33-7/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Teak, Granite
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
4
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
72 in
Vanity Top Shape:
Rectangle
Width:
72 in