72 in. Floor Mount Vanity in White with Cinnamon
Millie 72 in. Floor Mount Vanity in White with Cinnamon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- Carrara Marble is sourced from Italy.
- Porcelain sink has an overflow with optional Chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Millie
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Cinnamon
- Depth:
- 21 in
- Door Style:
- Panel
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Marble, Teak
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 4
- Number of Drawers:
- 4
- Number of Holes:
- No Hole
- Number of Pieces:
- 4 Piece
- Origin:
- Global
- Sink Size, Overall:
- 18-1/8 in x 12-3/4 in
- Size:
- 72 in
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in