60 x 30 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel
Minato 60 x 30 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Feet have built-in adjusters for use on uneven floors.
- Dimensions: 72" L x 30-1/2" W x 28-1/2" H (± 1/2").Water Depth To Overflow : 14" Water Capacity (Gallons): 54. Tub Weight Uncrated (lbs): 411 Tub Weight Crated (lbs): 520.
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 31-1/2 in
- Basin Length:
- 31 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 141 gal
- Clawfoot Included:
- No
- Collection:
- Minato
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 31-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 34 in
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Stainless Steel
- Overall Height:
- 34 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Size:
- 60 in x 30 in x 34 in
- Soaking Depth:
- 31-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 375 lb
- Width:
- 30 in