16-1/4 in. Brass Door Pull in Oil Rubbed Bronze
Mission 16-1/4 in. Brass Door Pull in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- 3" L x 1-3/4" W (front to back) x 16-1/4" H.
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/4 in
- Height:
- 16-1/4 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 1-3/4 in x 16-1/4 in x 3 in
- WaterSense Labeled:
- No