18-3/4 in. Wood Floor Mount Vanity in Golden Oak
Mission 18-3/4 in. Wood Floor Mount Vanity in Golden Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains one faux drawer.
- Vanity dimensions: 18-3/4" W x 16" D x 34" H (±1/2")
- Solid bronze door hardware.
- Vanity top sold separately.
- Sink is 5" deep from overflow.
- Sink Dimensions: 11-1/2" W x 8-5/8" D (±1/2").
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Browns
- Color Finish Name:
- Golden Oak
- Depth:
- 16 in
- Height:
- 34 in
- MA Approved -:
- No
- Material:
- Wood
- WaterSense Labeled:
- No
- Width:
- 18-3/4 in