29-3/4 in. Floor Mount Vanity in Golden Oak
Mission 29-3/4 in. Floor Mount Vanity in Golden Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid bronze door hardware.
- Contains one faux drawer.
- Made of solid hardwood and oak veneers.
- Sold as vanity only without top.
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Browns
- Color Finish Name:
- Golden Oak
- Depth:
- 18 in
- Height:
- 34-1/4 in
- MA Approved -:
- No
- Material:
- Wood
- WaterSense Labeled:
- No
- Width:
- 29-3/4 in