4 x 10 in. Residential Cast Bronze Ceiling & Sidewall Register in Bronze
Mission 4 x 10 in. Residential Cast Bronze Ceiling & Sidewall Register in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Louver control extends 3/8" H from vent.
- Includes four tension springs for securing into wall ducts. No screws required.
- Bronze finish.
- To determine size needed, measure air duct opening rather than old register or grille.
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Installation Type:
- Wall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Length:
- 5-1/8 in
- Overall Width:
- 11-1/4 in
- Size:
- 5-1/8 in X 11-1/4 in
- Type:
- SH409405
- WaterSense Labeled:
- No
- Width:
- 4 in