54-1/2 x 30-1/4 in. Freestanding Bathtub with End Drain in Black and Chrome Clawfoot
Miya 54-1/2 x 30-1/4 in. Freestanding Bathtub with End Drain in Black and Chrome Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The paint used for this tub is lead free.
- Signature Hardware: Black is comparable to Pantone Black and Sherwin-Williams Tricorn Black SW 6258. Due to computer monitor settings, actual product color may vary slightly from photos.
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
Specifications
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 31 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 29 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Miya
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Floor to Overflow Height:
- 13 in
- Height:
- 23-5/8 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 54-1/2 in
- Overall Width:
- 30-1/4 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 17 in
- Weight:
- 290 lb