1/2 in. IPS Transfer & Diverter Valve
Modern 1/2 in. IPS Transfer & Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single Cross Handle.
- 3-way diverter controls water flow between three shower outlets.
- Made of Solid Brass.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connection 3:
- FIPT
- End Connection 4:
- FIPT
- End Connections:
- FIPT
- Escutcheon Height:
- 2 in
- Escutcheon Width:
- 2 in
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer & Diverter Valve