1/2 in. IPS Transfer & Diverter Valve
Modern 1/2 in. IPS Transfer & Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-way diverter controls flow between three shower outlets.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connection 3:
- FIPT
- End Connection 4:
- FIPT
- End Connections:
- FIPT
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer & Diverter Valve
- WaterSense Labeled:
- No