4-1/4 in. Stainless Steel Snap-In Shower Drain Strainer in Chrome
Modern 4-1/4 in. Stainless Steel Snap-In Shower Drain Strainer in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Grate
- Drain Opening:
- 3 in
- Height:
- 1/4 in
- Length:
- 4-1/4 in
- Material:
- Stainless Steel
- Strainer Style:
- Snap-In
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in