Signature Hardware
Modern 4 in. Stainless Steel Screw-In Shower Drain Strainer in Polished Brass
Part #SH417843 | Item #7699932 | Manufacturer Part #417843
How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME A112.18.2-2015
CSA Certified: CSA B125.2-15
Collection: Modern
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Drain Component Type: Grate
Drain Opening: 3 in
Height: 1/4 in
Length: 4 in
Material: Stainless Steel
Strainer Style: Screw-In
WaterSense Labeled: No
Width: 4 in