Hand Shower in Chrome
Modern Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement item.
- Hand shower has a maximum flow rate of 1.9 gpm (gallons per minute).
- Cradle projects 2-1/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.9 gpm
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 48 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in