Three Handle Thermostatic Valve Trim in Oil Rubbed Bronze
Modern Three Handle Thermostatic Valve Trim in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Thermostatic technology keeps shower temperature plus or minus 1° Celsius
- The valve included with this system can be arranged to run two spray functions simultaneously
- This thermostatic valve has a four-way diverter that gives you the perfect setup to switch between an overhead shower, hand shower, tub spout, or other enhancements you have installed in your bathroom
- Thermostatic technology maintains the water temperature to ensure a pleasant showering experience
- Made of brass and covered with a corrosion-resistant finish, this product is built to last
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 11-1/8 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- WaterSense Labeled:
- No