Three Handle Wall Mount Filler in Chrome (Trim Only)
Modern Three Handle Wall Mount Filler in Chrome (Trim Only)
Product Details
Product Details
- Three ball faucet body.
- Decorative s -couplers
- 3-5/8" lever porcelain handles, marked Hot, Cold and Shower.
- 2-3/4" spout length.
- 1-1/4" spout projection center-to-center.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- No
- Width:
- 9-1/8 in