Three Handle Wall Mount Filler in Oil Rubbed Bronze
Modern Three Handle Wall Mount Filler in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach with 4" couplers: 12".
- Solid brass construction.
- Wall-mount couplers included.
- Hand shower wand measures 7-1/4" long.
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 15-1/2 in
- Length:
- 11-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 11-7/8 in
- Spout Type:
- Fixed
- Width:
- 12-3/8 in