Wall Toilet Tissue Holder in Oil Rubbed Bronze
Modern Wall Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- All measurements are (± 1/2").
- Mounting Hardware Included: Yes
Documents
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in
- Width:
- 3 in