Wall Toilet Tissue Holder in Oil Rubbed Bronze
Modern Wall Toilet Tissue Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5 in
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Brass
- Mount Type:
- Wall
- Overall Width:
- 10 in
- Projection:
- 5 in