Wall Toilet Tissue Holder in Polished Brass
Modern Wall Toilet Tissue Holder in Polished Brass
Product Details
Product Details
- Decorative base plate measures 2-3/4" in diameter.
- Mounting Hardware Included: Yes
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Modern
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Width:
- 2-3/4 in