28 in. Rectangular Vanity Mirror in Chilled Grey
Modero 28 in. Rectangular Vanity Mirror in Chilled Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Modero
- Color Finish Category:
- Greys
- Color Finish Name:
- Chilled Grey
- Depth:
- 1-1/4 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 32 in x 28 in x 1-1/4 in
- Style:
- Modern
- Width:
- 28 in