4-3/4 in. Residential Door Hinge with Ball Finials in Dark Bronze
Mortise 4-3/4 in. Residential Door Hinge with Ball Finials in Dark Bronze
Frequently Purchased Together
Product Details
- 3-1/2" overall dimensions: 3-1/2" W x 4-3/4" H.
- 3-1/2" hinge only dimensions (minus finials): 3-1/2" W x 3-1/2" H.
- Made of solid bronze.
- Weight limit per set of 4 is 260 lbs.
- Includes fastening hardware.
- Includes two finials per hinge.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Mortise
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Door Hardware Type:
- Door Hinge
- Height:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Bronze
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in