4 in. Residential Door Hinge in Bronze Patina
Mortise 4 in. Residential Door Hinge in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Matching finials sold separately.
- Solid bronze has dark Bronze Patina living finish.
- Weight limit per set is 80 lbs., 3 hinges is 185 lbs.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Mortise
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Door Hardware Type:
- Door Hinge
- Height:
- 4 in
- MA Approved -:
- No
- Material:
- Bronze
- WaterSense Labeled:
- No