Single Robe Hook in Polished Nickel
Newberry Single Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Mounting Hardware Included: Yes
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 1 in
- Collection:
- Newberry
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/8 in
- Hardware Included:
- Yes
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- WaterSense Labeled:
- No