69 x 31 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim
Newhaven 69 x 31 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White feet are powder coat over cast iron.
- 67" Overall Dimensions: 67" L x 31" W x 24" H (± 1/2"). Water capacity with overflow: 35 gallons. Weight crated/uncrated: 425/315 lbs.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 46-7/16 in
- Basin Width:
- 20-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 60 gal
- Clawfoot Included:
- No
- Collection:
- Newhaven
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Nickel
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-9/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-1/2 in
- Overall Length:
- 69 in
- Overall Width:
- 31 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Size:
- 69 in x 31 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 177 lb