67 x 31-1/2 in. Freestanding Bathtub End Drain in White

You last purchased this on
 
Signature Hardware

Northwich 67 x 31-1/2 in. Freestanding Bathtub End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Northwich 67 x 31-1/2 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH442199
  • Item #7800817
  • Manufacturer Part #442199
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 67 in x 31-1/2 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • Soaking Depth: 16 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
44-7/8 in
Basin Width:
19-11/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
54 gal
Clawfoot Included:
No
Collection:
Northwich
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
16-1/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
35-1/4 in
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Included:
Yes
Overflow Type:
Linear
Soaking Depth:
16 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
155 lb