This product requires certification to purchase.

Brass Tub Caddy in Chrome

You last purchased this on
 
Signature Hardware

Nottingham Brass Tub Caddy in Chrome

  • Fast #
  • Part #SH206520
  • Item #7406104
  • Manufacturer Part #SH206520
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Nottingham Brass Tub Caddy in Chrome

  • Fast #
  • Part #SH206520
  • Item #7406104
  • Manufacturer Part #SH206520
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum extension: 23-3/4".
  • Maximum extension: 38".
  • Center tray - interior: 7-1/2" W x 7" D.
  • Side trays - interior: 3-1/8" W x 7" D.
  • Plastic sleeves prevent sliding and scratching.
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Tub Caddy
Collection:
Nottingham
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
38 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
8-1/4 in