Brass Tub Caddy in Polished Chrome
Nottingham Brass Tub Caddy in Polished Chrome
Frequently Purchased Together
Product Details
- Heavy duty, solid brass
- Minimum extension: 26-1/8"
- Maximum extension: 32-1/2"
- Center tray interior: 10" W x 7" D
- Side trays interior: 3" W x 7" D.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Tub Caddy
- CARB OTC LEED Compliant:
- No
- Collection:
- Nottingham
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Length:
- 32-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 8 in