Three Handle Cross Floor Mount Filler in Chrome (Trim Only)
Nottingham Three Handle Cross Floor Mount Filler in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding design requires only under-floor supports.
- 4" of total height is below floor.
- Thermostatic technology keeps shower temperature ±; 1 degree Celsius.
- Faucet has 2-5/8" brass lever handles, hand shower with porcelain handle, flexible 5' hose, and slimline cradle.
- Overall faucet dimensions: 15" W x 7-1/2" D x 17" H.
- Hand shower diverter valve.
- Thermostatic tub faucet body with locking temperature button.
- Heavy-duty, 3/4" ID/1" OD brass pipe.
- Set does not include shutoff valves.
- Quarter-turn ceramic disc cartridges.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CSA Certified:
- CSA B125.1
- Collection:
- Nottingham
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 37-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 15 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Tub Faucet
- Spout Height:
- 21 in
- Spout Reach:
- 10-1/8 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 11-7/8 in