19-1/2 in. Brass Shower Arm in Brushed Nickel
Offset 19-1/2 in. Brass Shower Arm in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Note: Requires ceiling clearance of 11" from pipe outlet at wall to ceiling.
- Raises shower head 4-1/2".
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Offset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS x MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 19-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No